
Newsprint Handwriting Paper, Grade 3, 11 x 8.5, PK2500
Mfr # P2623
Zoro # G4781527
product price: $46.95
/pk 2500, $0.02/eaKey Features
Color
White with blue print
Includes
2500 sheets
Recommended Grade
Grade 3
Recommended Age
8-9 Years
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2623
Zoro #
G4781527
UPC #
194629039494
Country of Origin
United States
Details
Color
White with blue print
Includes
2500 sheets
Recommended Grade
Grade 3
Recommended Age
8-9 Years
Material
Paper
Description
Clean White newsprint has a light blue ruling on both sides. Dotted midline serves as a guide for controlled writing, making it great for handwriting practice and tracking students' handwriting progress over time. Helps to build a solid foundation for students to write legibly and communicate effectively through writing. Package contains 500 sheets. Measures 11" x 8.5". Recyclable. Sold as 5 packs for a total of 2500 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.