Shop PACON
See all product information
Create Account
Pac6555 Construc Ppr Gw Lwt Asst 9X12 500Rm
- Mfr # 6555
- Zoro # G903894956
product price:Â
$
50.15
/ea
Key Features
Color
Assorted
Length
12"
Width
9"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6555
- Zoro #
- G903894956
- UPC #
- 45173065555
- Country of Origin
- United States
Dimensions
- Length
- 12"
- Width
- 9"
Details
- Item
- Construction Paper
- Color
- Assorted
Description
Construc Ppr Gw Lwt Asst 9 x 12 500Rm.
This large assortment contains 500 sheets of 9" x 12" economy construction paper in 10 assorted colors. Colors include: Blue Sky Blue Holiday Green Yellow Orange Scarlet Pink Brown White and Black. Recyclable.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.