Pacon 4-Ply Poster Board, 28"W x 22"H, Holiday Green, 25/Carton
- Mfr # 54661
- Zoro # G204974050
product price:Â
$
58.19
/ea
Key Features
Color
Holiday Green
Width
22"
Height
28"
For Use With
Stenciling
Features
4-ply
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54661
- Zoro #
- G204974050
- UPC #
- 45173546610
- Country of Origin
- Unknown
Dimensions
- Width
- 22"
- Height
- 28"
Details
- Item
- Poster Board
- Color
- Holiday Green
- For Use With
- Stenciling
- Features
- 4-ply
Description
Pacon 4-ply poster board, 28"w x 22"h, holiday green, 25/carton four-ply poster board is brilliantly colored on both sides. Great for construction, art projects, mats, mounting, block printing, painting, markers, stenciling and posters.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.