Shop PACON
See all product information
Create Account
Pacon Value Foam Board, 20" x 30", 3/16" Thick, Assorted, 12/Pack
- Mfr # 5512
- Zoro # G904974077
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Material
Foam
Width
20"
Height
30"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5512
- Zoro #
- G904974077
- UPC #
- 45173055129
- Country of Origin
- United States
Dimensions
- Width
- 20"
- Height
- 30"
Details
- Item
- Foam Board
- Material
- Foam
- Color
- Assorted
Description
Pacon value foam board, 20" x 30", 3/16" thick, assorted, 12/pack economy foam boards are perfect for long-lasting signs, displays, mounting, craft projects and model-making. Matte finish provides less smearing when using markers. Each board is 3/16" thick with fadeless color on both sides of the sheet to maintain a vivid background for your creations. Assorted carton includes two sheets each of canary, apple green, brite blue, lite blue, pink and flame.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.