Shop PACON
See all product information
Create Account
Pacon Double Walled Presentation Board, 48"W x 36"H, White, 18/Carton
- Mfr # 3762
- Zoro # G904974053
product price:Â
$
432.99
/ea
Free Shipping & Returns
Key Features
For Use With
Trade Show
Features
Tri-fold
Board Surface Color
White
Shape
Rectangle
Mount Type
Wall Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3762
- Zoro #
- G904974053
- UPC #
- 45173037620
- Country of Origin
- Unknown
Dimensions
- Board Height
- 36"
- Board Width
- 48"
Details
- Item
- Display Board
- For Use With
- Trade Show
- Features
- Tri-fold
- Board Surface Color
- White
- Shape
- Rectangle
- Mount Type
- Wall Mount
Description
Pacon double walled presentation board, 48"w x 36"h, white, 18/carton tri-fold, double-walled display boards are used for projects, booths, science fairs and all types of displays. Each board is white on the front and natural kraft on the back. Boards are made with a high percentage of recycled material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.