36 x 48 Assorted Foam Project Board Pack of 3
- Mfr # OVS3004
- Zoro # G512351260
Key Features
Specifications
Product Information
- MFR #
- OVS3004
- Zoro #
- G512351260
- UPC #
- 727638687303
- Country of Origin
- United States
Dimensions
- Width
- 48 in
- Length
- 36 in
- Depth
- 0.19 in
Details
- Material
- Foam
- Color
- Assorted
- Includes
- 3 foam project boards
Description
Our foam project display boards allow you to customize and easily create a lasting impression. The durable, smooth, bright color surface has a slight glossy finish that easily allows markers, glue, paint and adhesive. These project boards are great for science fairs, presentations, picture displays, school projects and tabletop exhibits. You can easily stack your project boards and store them flat. Back of board and core are white. Measures 36in H x 48in W. Side panels measure 36in H x 12in W. Center panel measures 36in H x 24in W. Pack of 3 assorted premium foam project boards consisting of black, green, and yellow.
- Endless possiblities for use - Ideal for Science Fairs, Book Reports, Photo Displays, and Presentations
- Use crayons, markers, and more! - Project board easily accepts most media; crayons, paint, markers, adhesives, and more
- Easy-to-Store - Folds flat for storage
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.