Pacon PAC103433 Construction Paper, 76lb., 18 in. x 24 in., 50-PK, Festive Red

  • Mfr # PAC103433
  • Zoro # G404160192
product price: 
$
34.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PAC103433
Zoro #
G404160192
UPC #
-
Country of Origin
United States

Description

Tru-Ray Construction Paper is made of heavy 76 lb. stock. Heavyweight, 100 percent sulphite paper is tough enough to withstand scoring, folding and curling without cracking and tearing. Superior fade-resistance keeps projects brighter and fresher longer. Acid-free material offers less fading. Recyclable construction paper contains a high percentage of recycled fiber.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews