Heat Press Machine 15 x 15 in Sublimation Printer Transfer for DIY T-shirt
- Mfr # WBFHPM3804
- Zoro # G523372292
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Width
15.28 in
Temp. Range
0-450℉ (0-232℃)
Height
29.53 in
Length
23.63 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WBFHPM3804
- Zoro #
- G523372292
- UPC #
- 810087874438
- Country of Origin
- China
- Temp. Range
- 0-450℉ (0-232℃)
- Item
- Press Downwards Heat Press Machine
- Color
- White
Dimensions
- Width
- 15.28 in
- Height
- 29.53 in
- Length
- 23.63 in
Description
VEVOR Heat Press, Heat Press Machine for T-Shirt, Fast Heating, High Pressure Heat Press 15x15, Power Digital Industrial Sublimation Printer for Heat Transfer Vinyl, Easy to Use, White Large Press Platen Silicone & Sponge Pads Precise Control Upgraded Teflon Coating Tightly Wrapped Versatile Uses Timer Control: 0-999s,Color: White,Platen Size: 15 x 15 in / 38 x 38 cm,Model: WBFHPM3804,Product Weight: 41.66 lbs / 18.9 kg,Temperature Range: 0-450 DegF / 0-232 DegC,Package Weight: 47.4 lbs / 21.5 kg,Power: 1200W,Product Size: 24 x 16 x 13.67 in / 61 x 38 x 34.7cm,Package Size: 26.8 x 18.8 x 17 in / 68 x 47.5 x 43.5 cm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.