Pacon PAC4843-2 Art 1st Multi Media Art Paper; 12 x 18 in. - Pack of 2

  • Mfr # PAC4843-2
  • Zoro # G503894981
product price: 
$
63.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PAC4843-2
Zoro #
G503894981
UPC #
194629036714
Country of Origin
China

Description

Add value, functionality and ease to every part of your workplace with our Office accessories. Satisfy your business needs with our fantastic selection of desk accessories, including pen holders, file trays, document case, files, business card holders and magazine racks. Explore our widest range of accessories and enjoy best buying experience, right from the comfort of your home or office.

Features
  • Art 1st Multi Media Art Paper
  • Extra sizing on this paper makes it a great choice for all types of media.
  • Excellent for pencil, colored pencil and charcoal.
  • Good for pen and ink, marker and oil pastels and is suitable for all wet media.
  • 60 count packs come film wrapped with a retail-friendly top sheet.
  • Acid free.
  • 118 g/m2. Recyclable.
  • Premium Weight, 12" x 18", 60 Sheets
  • Pack of 2
Specifications
  • Size: 12 x 18 in.
  • Weight: 4.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews