Shop VEVOR
See all product information
Create Account
8 In 1 Heat Press 15" x 15" Digital Transfer Sublimation for DIY T-Shirt Mug Cap
- Mfr # RYJ-38A
- Zoro # G923372700
product price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
200-450 °F (95-232 °C)
Length
19.3 in
Width
15.36 in
Height
18.12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RYJ-38A
- Zoro #
- G923372700
- UPC #
- 840349906386
- Country of Origin
- China
- Temp. Range
- 200-450 °F (95-232 °C)
- Item
- Press Downwards Heat Press Machine
Dimensions
- Length
- 19.3 in
- Width
- 15.36 in
- Height
- 18.12 in
Description
VEVOR Heat Press Machine 15x15Inch 8pcs 1050W Combo Digital Multifunctional Sublimation Heat Transfer Machine Dual LED Display for T Shirts Hat Mug Cap Plate Swing Away Design Digital Practical Controller Durable & Reliable Handle 360 Deg Rotation Design Considerate Details 2-layer Insulation Pad Complete Accessories Plate Press #1: 5" (12.7 cm) Max Diameter,Timer Control: 0 - 999 Seconds,Gross Weight: 59.7 lb (27.1 kg),Plate Press #2: 6" (15.2 cm) Max Diameter,Wattage: 1050W,Product Size:38.5 x 38.5 x 38 cm/15.15 x 15.15 x 14.96 inch,Hat/Cap Press: 6" x 3" (15 x 7.6 cm) (Curved),Model: TLM38388,Mug Press #3: 12 OZ Latte Mug (Cone),Temperature Range: 200-450 DegF(95-232 DegC),Mug Press #4: 17 OZ Latte Mug (Cone),Mug Press #1: 2" - 2.75" (5.1 - 7 cm) Diameter (6 OZ),Mug Press #2: 3" - 3.5" (7.6 x 8.9 cm) Diameter (11 OZ),Platen Press (Telfon-coated): 15" x 15" (38 x 38 cm),Eight Elements:,Package Size:47.5 x 45 x 58 cm/18.7 x 17.72 x 22.83 inch
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.