Pacon PACAC9003 Whiteboard Eraser Puffs - Pack of 25
- Mfr # PACAC9003
- Zoro # G904142490
product price:Â
$
96.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PACAC9003
- Zoro #
- G904142490
- UPC #
- 21196090033
- Country of Origin
- China
Description
Whiteboard eraser features a playful design to make erasing fun. Microfiber material thoroughly wipes down dry-erase surfaces. Elastic band on the eraser allows you to secure it to your hand for quick erasing. Easy-to-clean design washes easily to maintain its efficiency. Eraser is perfect for young children who are trying to hold a dry-erase lapboard and an eraser in their helper hand while writing on the board, making it easier for them to erase in between activities.
Features- Playful design offers fun experience for young learners
- Microfiber material quickly wipes down surfaces
- Elastic band secures to hand for easy access and wiping
- Easy-to-clean construction allows long-lasting use
- Pack of 25
- Washable,Easy to Clean
- Color: Red,Yellow,Purple,Green,Blue
- Material: MicroFiber
- Height: 3"
- Width: 3"
- Length: 3"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.