Pacon Rainbow Colored Kraft Duo-Finish Paper, 36"W x 1000'L, Scarlet
- Mfr # 63030
- Zoro # G505174104
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
Width
36"
Length
1000 ft
Features
Lightweight
Material
Kraft
Use With
ClassRoom Project
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63030
- Zoro #
- G505174104
- UPC #
- 29444630307
- Country of Origin
- United States
Dimensions
- Width
- 36"
- Length
- 1000 ft
Details
- Item
- Art Paper Roll
- Color
- Flame Red
- Features
- Lightweight
- Material
- Kraft
- Use With
- ClassRoom Project
Description
Pacon rainbow colored kraft duo-finish paper, 36"w x 1000'l, scarlet lightweight kraft paper features a duo-finish surface. Smooth side is designed for wet media. The rough surface on the other side is ideal for chalk and pen. Paper is versatile for classroom projects. 36"w x 1,000'l. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.