Shop PACON
See all product information
Create Account
Pacon Round Table Privacy Board, 48"x14", Blue
- Mfr # 3788
- Zoro # G505174494
product price:Â
$
46.39
/ea
Key Features
Color
Blue
Height
14 in
Features
Recycled
Recycled Content
80%
Environmental Certification
Sustainable Forestry Initiative (SFI)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3788
- Zoro #
- G505174494
- UPC #
- 45173037880
- Country of Origin
- United States
Dimensions
- Height
- 14 in
Details
- Color
- Blue
- Item
- Privacy Screen
- Features
- Recycled
- Recycled Content
- 80%
- Environmental Certification
- Sustainable Forestry Initiative (SFI)
Description
privacy board is perfect for keeping children's attention on the work in front of them. Great for keeping distractions out and eyes from wandering. It can be used with four stations or six stations on round tables depending on the teacher's need. Recyclable board is easy to assemble and easy to store. Board is made of study corrugate.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.