Shop PACON
See all product information
Create Account
Pacon Single Walled Presentation Board, 40" x 28", White, 8/Carton
- Mfr # 3774
- Zoro # G204974074
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
For Use With
Project
Board Width
40"
Board Surface Color
White
Board Height
28"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3774
- Zoro #
- G204974074
- UPC #
- 45173037743
- Country of Origin
- United States
- Item
- Display Board
- For Use With
- Project
- Board Surface Color
- White
Dimensions
- Board Width
- 40"
- Board Height
- 28"
Description
Pacon single walled presentation board, 40" x 28", white, 8/carton tri-fold, single-wall, corrugated display board is used for study carrels, projects, booths science fairs and all types of displays. The board is white on the front and natural kraft on the back.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.