Pacon Medium Weight Tagboard, 9"W x 12"H, Manila, 100/Pack
- Mfr # 5181
- Zoro # G704974055
product price:Â
$
25.49
/ea
Key Features
Color
Manila
Width
9"
Length
12"
For Use With
Craft Project
Features
Sturdy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5181
- Zoro #
- G704974055
- UPC #
- 45173051817
- Country of Origin
- Unknown
Dimensions
- Width
- 9"
- Length
- 12"
Details
- Item
- Tagboard Paper
- Color
- Manila
- For Use With
- Craft Project
- Features
- Sturdy
Description
Pacon medium weight tagboard, 9"w x 12"h, manila, 100/pack create durable, sturdy projects with this exceptionally strong, multipurpose tagboard. Medium-weight construction is perfect for hundreds of arts and crafts projects. Recyclable manila tagboard is acid-free.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.