Shop PACON
See all product information
Create Account
Pacon Single Walled Presentation Board, 48" x 36", Assorted, 24/Set
- Mfr # 3765
- Zoro # G104974068
product price:Â
$
398.99
/ea
Free Shipping & Returns
Key Features
For Use With
Project
Features
Tri-fold
Board Height
36"
Shape
Rectangle
Board Width
48"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3765
- Zoro #
- G104974068
- UPC #
- 45173037651
- Country of Origin
- United States
Dimensions
- Board Height
- 36"
- Board Width
- 48"
Details
- Item
- Display Board
- For Use With
- Project
- Features
- Tri-fold
- Shape
- Rectangle
- Board Surface Color
- Assorted
- Mount Type
- Wall Mount
Description
Pacon single walled presentation board, 48" x 36", assorted, 24/set tri-fold, single-walled corrugated display boards are used for projects, booths, science fairs and all types of displays. Each board is colored on the front and natural kraft on the back. Assortment includes equal numbers of red, green, yellow and blue. Boards are made with a high percentage of recycled material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.