Pacon 6-Ply Railroad Poster Board, 28"W x 22"H, Black, 25/Carton
- Mfr # 54821
- Zoro # G404925845
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
28"
Height
22"
For Use With
Stenciling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54821
- Zoro #
- G404925845
- UPC #
- 45173548218
- Country of Origin
- Unknown
Dimensions
- Width
- 28"
- Height
- 22"
Details
- Item
- Poster Board
- Color
- Black
- For Use With
- Stenciling
Description
six-ply railroad board is great for construction, art projects, mats, mounting, block printing, painting, markers, stenciling and posters. Brilliantly colored on both sides with a smooth uniform finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.