Pacon Value Foam Board, 20" x 30", 3/16" Thick, Black On Black, 10/Pack
- Mfr # 5511
- Zoro # G804974078
product price:Â
$
84.85
/ea
Key Features
Material
Foam
Length
0.60"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5511
- Zoro #
- G804974078
- UPC #
- 45173055112
- Country of Origin
- United States
Dimensions
- Length
- 0.60"
Details
- Item
- Foam Board
- Material
- Foam
- Color
- Black
Description
Pacon value foam board, 20" x 30", 3/16" thick, black on black, 10/pack economy foam boards are perfect for long-lasting signs, displays, mounting, craft projects and model-making. Matte finish provides less smearing when using markers. Each board is 3/16" thick with fadeless color on both sides of the sheet to maintain a vivid background for your creations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.