Pacon Value Foam Board, 20" x 30", White, 25/Carton
- Mfr # 5540
- Zoro # G104974044
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Material
Polystyrene
Width
30"
Thickness
187.5 mil
Height
20"
For Use With
School Project
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5540
- Zoro #
- G104974044
- UPC #
- 45173055402
- Country of Origin
- United States
Dimensions
- Width
- 30"
- Thickness
- 187.5 mil
- Height
- 20"
Details
- Item
- Foam Board
- Material
- Polystyrene
- Color
- White
- For Use With
- School Project
- Features
- Warp Resistant
Description
Pacon value foam board, 20" x 30", white, 25/carton original, foam-core graphic arts board is made with polystyrene extruded foam laminated between two sheets of paper to form a lightweight but strong and rigid surface. Ideal for crafts, school projects, framing, mounting, displays and exhibits. Foam board has a smooth, satin surface that can accept a wide range of media, including paints. Sheets are easy to cut, warp-resistant and dent-resistant. Foam board is 3/16" thick and easily dispenses from pacon poster board racks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.