This item is Discontinued.

Pacon Paper, Construction, 9" x 12", Slate, PK50 103028

Paper, Construction, 9" x 12", Slate, PK50 (Discontinued)

  • Mfr # 103028
  • Zoro # G4422890
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
103028
Zoro #
G4422890
UPC #
084001030280
Country of Origin
United States

Details

Item
Paper,Construction,9" x 12",Slate,PK50

Description

Paper,Construction,9" x 12",Slate,Package Quantity50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.