Shop PACON
See all product information
Create Account
Rainbow Colored Kraft Duo-Finish Paper, 36inW x 1000'L, Flame
- Mfr # 63060
- Zoro # G808477957
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Features
Lightweight
Width
36"
Material
Kraft
Length
1000 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63060
- Zoro #
- G808477957
- UPC #
- 29444630604
- Country of Origin
- United States
- Item
- Art Paper Roll
- Color
- Red
- Features
- Lightweight
- Material
- Kraft
- Application/Usage
- ClassRoom Project
Dimensions
- Width
- 36"
- Length
- 1000 ft
Description
lightweight kraft paper features a duo-finish surface. Smooth side is designed for wet media. The rough surface on the other side is ideal for chalk and pen. Paper is versatile for classroom projects. 36w x 1,000'l. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.