Zoro Homepage

Ruled Newsprint Paper, Grade 1, PK2500

  • Mfr # P2621

  • Zoro # G4780608


product price: $46.95
/pk 2500, $0.02/ea

Key Features

Color
White with blue print
Includes
2500 sheets
Material
Paper
Recommended Grade
Grade 1
Recommended Age
6-7 Years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2621
Zoro #
G4780608
UPC #
194629087761
Country of Origin
United States

Details

Color
White with blue print
Includes
2500 sheets
Material
Paper
Recommended Grade
Grade 1
Recommended Age
6-7 Years

Description

Clean white newsprint paper has light blue ruling on both sides makes great practice paper. Sheets are ruled 1" the long way, and feature a 1/2" dotted midline to serve as a guide for controlled writing. This ruling is recommended for Grade 1. Includes 500 sheets per package. Measures 11" x 8.5". Sold as 5 packs for a total of 2500 sheets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.