Zoro Homepage

Self-Adhesive Letters, Blue, Puffy Font, 4in, PK156

  • Mfr # P0051623

  • Zoro # G7963192


product price: $24.59
/pk 156, $0.16/ea

Key Features

Material
Paper, Adhesive
Recommended Age
4+ Years
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0051623
Zoro #
G7963192
UPC #
194629021864
Country of Origin
United States

Details

Color
Blue
Material
Paper, Adhesive
Includes
156 self-adhesive letters
Recommended Age
4+ Years
Recommended Grade
Grade PK+

Description

A unique adhesive makes these letters removable, repositionable and reusable. They are easy to use - just "peel and place". They adhere to any clean and dry surface that is smooth or slightly textured (even wood and painted brick walls). Fade-resistant, acid free, leaves no residue and never becomes permanent. Each package contains uppercase letters along with numbers and punctuation marks. Ideal for bulletin boards, signs, posters, presentation boards and much more. The 4" letters have 78 characters per pack. Sold as 2 packs for 156 characters total.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.