This item is Discontinued.

Pacon Self-Adhesive Letters, Yellow, Puffy Font, 2in, PK318 P0051652

Self-Adhesive Letters, Yellow, Puffy Font, 2in, PK318 (Discontinued)

  • Mfr # P0051652
  • Zoro # G7963305
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P0051652
Zoro #
G7963305
UPC #
194629021901
Country of Origin
United States

Details

Color
Yellow
Recommended Age
4+ Years
Recommended Grade
Grade PK+
Material
Paper, Adhesive
Includes
318 self-adhesive letters

Description

A unique adhesive makes these letters removable, repositionable and reusable. They are easy to use - just "peel and place". They adhere to any clean and dry surface that is smooth or slightly textured (even wood and painted brick walls). Fade-resistant, acid free, leaves no residue and never becomes permanent. Each package contains uppercase letters along with numbers and punctuation marks. Ideal for bulletin boards, signs, posters, presentation boards and much more. The 2" letters have 159 characters per pack. Sold as 2 packs for 318 characters total.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.