This item is Discontinued.

Pacon Sentence Strip Roll, 3in x 200ft, Manila, PK3 P0073510

Sentence Strip Roll, 3in x 200ft, Manila, PK3 (Discontinued)

  • Mfr # P0073510
  • Zoro # G4857897
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P0073510
Zoro #
G4857897
UPC #
194629059386
Country of Origin
United States

Details

Color
Manila
Material
Paper
Includes
3 rolls
Recommended Grade
Grade PK+
Recommended Age
4+ Years

Description

Rolls of sturdy tagboard that are individually boxed. These Sentence Strip Rolls are 1.5" ruled with .75" dotted midline, and single line ruled on the opposite side. Easily create custom size strips to meet your needs. Roll measures 3" x 200'. Sold as 3 rolls.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.