Shop PACON
See all product information
Create Account
Spectra ArtKraft Duo-Finish Paper, 36inW x 1000'L, White
- Mfr # 67001
- Zoro # G008450255
product price:Â
$
235.99
/ea
Free Shipping & Returns
Key Features
Color
White
Material
Kraft
Length
1000 ft
Width
36"
Features
Heavyweight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 67001
- Zoro #
- G008450255
- UPC #
- 29444670013
- Country of Origin
- United States
- Item
- Art Paper Roll
- Color
- White
- Material
- Kraft
- Features
- Heavyweight
- Application/Usage
- ClassRoom Project
Dimensions
- Length
- 1000 ft
- Width
- 36"
Description
durable, brightly colored kraft paper offers two distinct finishes. One side is smooth and ideal for felt pens, finger paint or similar art media. The other side has a grainy surface that easily handles wet chalk, watercolor, tempera or acrylics. 50 lb. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.