Spectra ArtKraft Duo-Finish Paper, 48lb, 48" x 200ft, Canary Yellow

  • Mfr # 67084

  • Zoro # G014564984


product price:  $80.25
/ea
Free Shipping & Returns

Key Features

Color Family
Yellow
Basis Weight
48 lb Text
Paper/Media Color(s)
Canary Yellow
Sheet/Roll Size
48" x 200 ft
Rolls Per Unit
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
67084
Zoro #
G014564984
UPC #
29444670846
Country of Origin
United States

Dimensions

Sheet/Roll Size
48" x 200 ft

Details

Color Family
Yellow
Basis Weight
48 lb Text
Paper/Media Color(s)
Canary Yellow
Rolls Per Unit
1
End of Roll Indicator
No

Description

Heavyweight Duo-Finish® Kraft paper. The smooth surface side is ideal for felt pens, finger painting and fine line drawing; the textured side accepts chalk, watercolor, tempera and acrylic paints.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.