
Spectra ArtKraft Duo-Finish Paper, 48lb, 48" x 200ft, Flame
Mfr # 67034
Zoro # G914564985
product price:Â $53.59
/eaKey Features
Color Family
Red
Basis Weight
48 lb Text
Rolls Per Unit
1
End of Roll Indicator
No
Paper/Media Color(s)
Flame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
67034
Zoro #
G914564985
UPC #
29444670341
Country of Origin
United States
Dimensions
Sheet/Roll Size
48" x 200 ft
Details
Color Family
Red
Basis Weight
48 lb Text
Rolls Per Unit
1
End of Roll Indicator
No
Paper/Media Color(s)
Flame
Description
Heavyweight Duo-Finish® Kraft paper. The smooth surface side is ideal for felt pens, finger painting and fine line drawing; the textured side accepts chalk, watercolor, tempera and acrylic paints.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.