Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interlocking Storage Container W/ Lid, 9-1/2 in L x 5-1/2 in W x 6-4/5 in H, Clear

  • Mfr # PAC27660

  • Zoro # G601827423


product price: $11.99
/ea

Key Features

Overall Height
6-4/5 in
Overall Length
9-1/2 in
Overall Width
5-1/2 in
Type
Interlocking
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAC27660
Zoro #
G601827423
UPC #
29444276604
Country of Origin
United States

Dimensions

Overall Height
6-4/5 in
Overall Length
9-1/2 in
Overall Width
5-1/2 in
Overall L x W x H
9-1/2 in L x 5-1/2 in W x 6-4/5 in H

Details

Type
Interlocking
Color
Clear
Item
Storage Container W/ Lid
Includes
Lid

Description

Interlocking Storage Container with lid is perfect for craft items, blocks, manipulatives and more. Wide mouth provides enough space for larger items. Tough bins stack easily on top of each other for sturdy, vertical storage. Clear design offers easy identification of contents. FDA-approved container is made of high-impact recyclable plastic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products