This item is Discontinued.

Pacon Tru-Ray Construction Paper, 76 lb Text Weight, 9 x 12, White, 50PK P103026

Tru-Ray Construction Paper, 76 lb Text Weight, 9 x 12, White, 50PK (Discontinued)

  • Mfr # P103026
  • Zoro # G412921969
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P103026
Zoro #
G412921969
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
9 x 12 in

Details

Sheets Per Unit
50
Paper Finish
Smooth

Description

Tru-Ray Construction Paper for kids is the #1 teacher approved brand because it is tough enough to take scoring, folding and curling without cracking and tearing. Its superior fade-resistance keeps projects brighter and fresher longer. Tru-Ray is part of the Dixon Ticonderoga family of products which teach, learn, and create.


  • Teachers depend on Tru-Ray for its durability and superior quality they need to handle any type of classroom project.
  • Made of 100% vat-dyed sulphite with longer, stronger fibers; tough enough to take scoring, folding and curling without cracking and tearing.
  • Acid-free paper keeps colors vivid, and projects brighter and fresher longer.
  • Recyclable.
  • Tru-Ray is part of the Dixon Ticonderoga family of products which teach, learn, and create.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.