TruRay Construction Paper, 76 lbs, PK50

  • Mfr # 103095

  • Zoro # G9776044


product price:  $18.95
/pk 50, $0.38/ea

Key Features

Color
Assorted
Finish
Smooth
Size
18 x 24
Weight
3.6 lbs
Paper Basis Weight (lb)
76 lb Text
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
103095
Zoro #
G9776044
UPC #
-
Country of Origin
United States

Dimensions

Size
18 x 24
Sheet/Roll Size
18 x 24
Sheet Size
18 in x 24 in

Details

Item
TruRay Construction Paper,76 lbs,PK50
Color
Assorted
Finish
Smooth
Weight
3.6 lbs
Paper Basis Weight (lb)
76 lb Text
Paper/Media Color(s)
Assorted
Paper Finish
Smooth
Paper/Media Color Assortment
Black; Blue; Dark Brown; Festive Green; Orange; Pink; Red; Sky Blue; White; Yellow
Recycled Content
50%
Total Number of Sheets
50
Paper Weight
76 lb

Description

TruRay Construction Paper,76 lbs,Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.