Zoro Homepage

WonderFoam Mini Design Shapes, Assorted Colors + Sizes, 104 Pieces

  • Mfr # AC9314

  • Zoro # G7614276


product price: $24.59
/ea

Key Features

Color
Assorted
Recommended Age
3-8 Years
Recommended Grade
Grade PK-3
Includes
104 Pieces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC9314
Zoro #
G7614276
UPC #
21196093140
Country of Origin
China

Details

Color
Assorted
Recommended Age
3-8 Years
Recommended Grade
Grade PK-3
Includes
104 Pieces

Description

These interlocking design shapes are easy for small hands to use. These foam tiles are great for construction, shape recognition, hand/eye coordination and building fine motor skills. Each container has 104 total pieces. Tiles range from 1.5" to 4.5" in size. Assorted Colors and Assorted Shapes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.