This item is Discontinued.

Pactiv Carry-Out Container, 6-1/4" W, Clear, PK200 YCI820350000

Carry-Out Container, 6-1/4" W, Clear, PK200 (Discontinued)

  • Mfr # YCI820350000
  • Zoro # G4327788
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YCI820350000
Zoro #
G4327788
UPC #
016194051735
Country of Origin
United States

Dimensions

Depth
2 37/64 in
Height
2 37/64 in
Width
6 1/4 in

Details

Basic Foodware Material
Plastic
Disposable Foodware Shape
Rectangular
Number of Compartments
1
Microwave Safe
Yes
Item
Carry-Out Food Container
Container Lid
Included, Hinged
Max. Temp.
150 Degrees F
Color
Clear

Description

Carry-Out Food Container, Microwave Safe Yes, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.