Disp Carry-Out Ctnr, 12 oz, WH, PK250
- Mfr # D12RBLD
- Zoro # G600929586
product price:Â
$
107.99
/pk of 250, $0.43/ea
Free Shipping & Returns
Key Features
Color
White
Material
Paperboard
Height
3"
Diameter
3-3/4 in
Capacity
12 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D12RBLD
- Zoro #
- G600929586
- UPC #
- -
- Country of Origin
- United States
- Color
- White
- Material
- Paperboard
- Capacity
- 12 oz
- Number of Compartments
- 1
- Item
- Disposable Carry-Out Food Container
- Type
- Base/Lid Combo
- Food Container Material Type
- Paper
- FSC Certified
- No
- USDA Certified Bio-based Products
- No
- Closure Type
- Hinged Lid
- Compostable
- Not Compostable
- Coating or Lining
- Uncoated/Unlined
- Bio-Based
- No
- Recyclable
- No
- Container Style
- Base/Lid Combo
- BPI Certified
- No
- SFI Certified
- No
- Maximum Temperature
- 180 Degrees F
- Specific Material
- Paperboard
- Includes Lid
- Yes
- Microwave Safe
- No
Dimensions
- Height
- 3"
- Diameter
- 3-3/4 in
- Length
- 3.75"
- Overall Height (In.)
- 3 in
- Width
- 3.75"
Description
Disposable Carry-Out Food Container, Bio-Based No, BPI Certified No, Capacity 12 oz, Closure Type Hinged Lid, Coating or Lining Uncoated/Unlined, Color White, Compostable Not Compostable, Container Style Base/Lid Combo, Depth 3 3/4 in, Diameter 3 3/4 in, FSC Certified No, Height 3 in, Includes Lid Yes, Material Paper, Microwave Safe No, Number of Compartments 1, Disposable Utensil Type Carry-Out Food Container, Recyclable No, SFI Certified No, Shape Round, Specific Material Paperboard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.