Shop PACTIV
See all product information
Create Account
Soup Container, 16 oz, 3 5/8 in Dia, PK500
- Mfr # PHSC16ECDI
- Zoro # G800929515
product price:Â
$
145.99
/pk of 500, $0.29/ea
Free Shipping & Returns
Key Features
Color
Green
Material
Paperboard/PLA
Height
3.88"
Overall Height (In.)
3.88 in
Width
3.63"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHSC16ECDI
- Zoro #
- G800929515
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Color
- Green
- Material
- Paperboard/PLA
- Type
- Base
- Number of Compartments
- 1
- Capacity
- 16 oz
- For Use With
- LMC81216EC
- Item
- Disposable Carry-Out Soup Container
- Standards
- ASTM Certified Compostable
- Food Container Material Type
- Paper
- Recyclable
- Yes
- SFI Certified
- No
- USDA Certified Bio-based Products
- No
- Use Lid Number
- LMC81216EC
- Specific Material
- Paperboard; PLA
- Green Certification or Other Recognition
- Biodegradable Products Institute (BPI)(R) Certified
- Microwave Safe
- Yes
- Container Lid
- Included
- BPI Certified
- Yes
- Compostable
- Commercially Compostable
- Bio-Based
- Yes
- Maximum Temperature
- 185 Degrees F
- FSC Certified
- No
Dimensions
- Height
- 3.88"
- Overall Height (In.)
- 3.88 in
- Width
- 3.63"
- Diameter
- 3.63 in
- Length
- 3.63"
Description
Disposable Carry-Out Soup Container, Bio-Based Yes, BPI Certified Yes, Capacity 16 oz, Color Green, Compostable Commercially Compostable, Container Lid Included, Diameter 3 5/8 in, FSC Certified No, Height 3 7/8 in, Material Paperboard, Microwave Safe Yes, Number of Compartments 1, Disposable Utensil Type Soup Cup, Recyclable Yes, SFI Certified No, Shape Round, Specific Material Paperboard; PLA, Standards BPI Certified, USDA Certified Bio-based Products No, Use Lid Number LMC81216EC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.