Shop PACTIV
See all product information
Create Account
Disp Carry-Out Ctnr, 146 oz, Black, PK150
- Mfr # YTDB99010000
- Zoro # G209824299
product price:Â
$
32.89
/pk of 150, $0.22/ea
Key Features
Type
Hinged Lid Container
Capacity
146 oz
Material
Foam
Color
Black
Number of Compartments
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YTDB99010000
- Zoro #
- G209824299
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 9 in
- Height
- 3 1/4 in
- Width
- 9 in
Description
Disposable Carry-Out Food Container, Bio-Based No, BPI Certified No, Capacity 146 oz, Closure Type Hinged Lid, Coating or Lining Uncoated/Unlined, Color Black, Compostable Not Compostable, Container Style Hinged Lid Container, Depth 9 in, Diameter Not Applicable, FSC Certified No, Height 3 1/4 in, Includes Lid Yes, Material Foam, Microwave Safe No, Number of Compartments 1, Disposable Utensil Type Hinged Lid Container, Recyclable No, SFI Certified No, Shape Square
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.