Disp Carry-Out Ctnr, 154 oz, 9 in W, PK150

  • Mfr # YHLB09030000
  • Zoro # G7328897
product price: 
$
80.15
/pk of 150, $0.53/ea

Key Features

Type
Hinged Lid Container
Material
Polystyrene
Color
Black
Number of Compartments
3
Microwave Safe
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
YHLB09030000
Zoro #
G7328897
UPC #
-
Country of Origin
United States
Type
Hinged Lid Container
Material
Polystyrene
Color
Black
Number of Compartments
3
Microwave Safe
No
Container Shape
Rectangular
Item
Takeout Food Containers
Basic Foodware Material
Foam
Storage Container Style
Takeout Clamshell, Foam
Disposable Foodware Color
Black
Features
Hinged Lid
Weight
7.586 lbs
Closure Type
Hinged Lid
Bpi Certified
No
Recyclable
No
Pattern
Solid
Bio Based
No
SFI Certified
No
Compostable
No
Container Lid
Hinged Lid
FSC Certified
No
Item Weight
Standard
Lid Type
Hinged Lid
Container Style
Hinged Lid Container
Hinged Lid
Yes
Freezer Safe
No
FSC Certified
No
BPI Certified
No
Specific Material
Expanded Polystyrene
Capacity
154 oz
Maximum Temperature
150 Degrees F
Coating or Lining
Uncoated/Unlined
Bio-Based
No
USDA Certified Bio-based Products
No
Includes Lid
Yes

Dimensions

Depth
9.5 in
Height
3.3 in
Width
9"

Description

Disposable Carry-Out Food Container, Bio-Based No, BPI Certified No, Capacity 154 oz, Closure Type Hinged Lid, Coating or Lining Uncoated/Unlined, Color Black, Compostable Not Compostable, Container Style Hinged Lid Container, Depth 9 1/2 in, Diameter Not Applicable, FSC Certified No, Height 3 1/4 in, Includes Lid Yes, Material Foam, Microwave Safe No, Number of Compartments 3, Disposable Utensil Type Hinged Lid Container, Recyclable No, SFI Certified No, Shape Rectangular

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews