Shop PACTIV

Disp Carry-Out Ctnr, 113oz, 8in W, BK, PK150

  • Mfr # YHLB08030000
  • Zoro # G7327016

product price: 
$
75.45
/pk of 150, $0.50/ea

Key Features

Type
Hinged Lid Container
Material
Polystyrene
Color
Black
Number of Compartments
3
Microwave Safe
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
YHLB08030000
Zoro #
G7327016
UPC #
-
Country of Origin
United States
Type
Hinged Lid Container
Material
Polystyrene
Color
Black
Number of Compartments
3
Microwave Safe
No
Container Shape
Rectangular
Item
Takeout Food Containers
Storage Container Style
Takeout Clamshell, Foam
Disposable Foodware Color
Black
Basic Foodware Material
Foam
Weight
6.259 lbs
Features
Hinged Lid
Closure Type
Hinged Lid
Recyclable
No
Bio Based
No
Container Lid
Hinged Lid
SFI Certified
No
Compostable
No
Container Style
Hinged Lid Container
Bpi Certified
No
Hinged Lid
Yes
Lid Type
Hinged Lid
Pattern
Solid
Item Weight
Standard
FSC Certified
No
Freezer Safe
No
BPI Certified
No
FSC Certified
No
USDA Certified Bio-based Products
No
Specific Material
Expanded Polystyrene
Coating or Lining
Uncoated/Unlined
Bio-Based
No
Maximum Temperature
150 Degrees F
Includes Lid
Yes
Capacity
113 oz

Dimensions

Width
8"
Height
3 in
Depth
8.5 in

Description

Disposable Carry-Out Food Container, Bio-Based No, BPI Certified No, Capacity 113 oz, Closure Type Hinged Lid, Coating or Lining Uncoated/Unlined, Color Black, Compostable Not Compostable, Container Style Hinged Lid Container, Depth 8 1/2 in, Diameter Not Applicable, FSC Certified No, Height 3 in, Includes Lid Yes, Material Foam, Microwave Safe No, Number of Compartments 3, Disposable Utensil Type Hinged Lid Container, Recyclable No, SFI Certified No, Shape Rectangular

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.