Disp Carry-Out Ctnr, 16 oz, BLK/CLR, PK321
- Mfr # DC6610B000
- Zoro # G800929447
product price:Â
$
136.99
/pk of 321, $0.43/ea
Free Shipping & Returns
Key Features
Overall Width (In.)
6 in
Overall Depth (In.)
6 in
Color
Black Base/Clear Top
Material
PP
Capacity
16 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC6610B000
- Zoro #
- G800929447
- UPC #
- -
- Country of Origin
- United States
- Color
- Black Base/Clear Top
- Material
- PP
- Capacity
- 16 oz
- Item
- Disposable Carry-Out Food Container
- Type
- Hinged Lid Container
- Number of Compartments
- 1
- Food Container Material Type
- Plastic
- Microwave Safe
- Yes
- Vented
- Yes
- Dishwasher Safe
- Yes
- USDA Certified Bio-based Products
- No
- Closure Type
- Hinged Lid
- Coating or Lining
- Uncoated/Unlined
- SFI Certified
- No
- Container Style
- Hinged Lid Container
- Specific Material
- Polypropylene
- FSC Certified
- No
- Maximum Temperature
- 212 Degrees F
- Bio-Based
- No
- Recyclable
- No
- BPI Certified
- No
- Includes Lid
- Yes
- Compostable
- Not Compostable
Dimensions
- Overall Width (In.)
- 6 in
- Overall Depth (In.)
- 6 in
- Overall Height (In.)
- 3 in
- Depth
- 6"
- Height
- 3"
- Width
- 6"
Description
Disposable Carry-Out Food Container, Bio-Based No, BPI Certified No, Capacity 16 oz, Closure Type Hinged Lid, Coating or Lining Uncoated/Unlined, Color Black, Clear, Compostable Not Compostable, Container Style Hinged Lid Container, Depth 6 in, Diameter Not Applicable, FSC Certified No, Height 3 in, Includes Lid Yes, Material Plastic, Microwave Safe Yes, Number of Compartments 1, Disposable Utensil Type Hinged Lid Container, Recyclable No, SFI Certified No, Shape Square
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.