Shop PACTIV

Disposable Foam Plate, 6 in, White, PK1000

  • Mfr # 0TK100060000
  • Zoro # G7514284

product price: 
$
71.55
/pk of 1000, $0.07/ea

Key Features

Disposable Foodware Coating/Lining
Uncoated
Microwave Safe
No
Product Series
Placesetter
Pack Count
1,000
Packs per Case
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0TK100060000
Zoro #
G7514284
UPC #
-
Country of Origin
United States
Item
Plates
Disposable Foodware Coating/Lining
Uncoated
Microwave Safe
No
Product Series
Placesetter
Pack Count
1,000
Packs per Case
1
Color
White
Material
Polystyrene (PS)
Food Service Disposables Grouping
Plate
Disposable Foodware Shape
Round
Disposable Foodware Color
White
Type
Plate
Basic Foodware Material
Polystyrene
Weight
5.863 lbs
Bio Based
No
Wrapped/Unwrapped
Unwrapped
Bpi Certified
No
Compostable
No
Features
Cut-resistant.
Item Weight
Mediumweight
Freezer Safe
No
Sfi Certified
No
Durability
Mediumweight
Recyclable
No
Fsc Certified
No
Dinnerware Type
Plate
Number of Compartments
1
SFI Certified
No
BPI Certified
No
FSC Certified
No
Specific Material
Polystyrene
Bio-Based
No
Pattern
Patternless
Coating/Lining
Uncoated/Unlined
USDA Certified Bio-based Products
No
Plate Type
Appetizer Plate

Dimensions

Diameter
6 in
Length
6 in
Width
6 in
Disposable Plate Size
6 in

Description

Disposable Foam Plate, Bio-Based No, BPI Certified No, Coating/Lining Uncoated/Unlined, Color White, Compostable Not Compostable, Diameter 6 in, Disposable Plate Size 6 in, FSC Certified No, Length Not Applicable, Material Foam, Microwave Safe No, Number of Compartments 1, Pack Count 1,000, Packs per Case 1, Pattern Patternless, Plate Type Appetizer Plate, Recyclable No, SFI Certified No, Shape Round, Standards Not Applicable, USDA Certified Bio-based Products No, Width 6 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.