Disp Food Tray, Black, 8 1/4 in W, PK500
- Mfr # YTHB0500SGBX
- Zoro # G900929521
product price:Â
$
63.25
/pk of 500, $0.13/ea
Key Features
Disposable Foodware Coating/Lining
Uncoated
Microwave Safe
No
Pack Count
500
Packs per Case
1
Disposable Foodware Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Width
- 8.25 in
- Length
- 10.25 in
- Depth
- 1"
- Height
- 10-1/4 in
Description
Sturdy trays are lightweight, yet strong enough to hold up under tough meals. Perfect for fast food, cafeteria and employee foodservice. The different compartments allow for easy portion control. Rigid construction stands up to rugged handling. These attractive trays will also eliminate dishwashing and present a cost-effective alternative to expensive permanentware.
- Sturdy, lightweight foam trays.
- Perfect for fast food, cafeteria, and employee foodservice.
- Compartments offer portion control.
- Rigid construction stands up to rugged handling.
- Eliminate dishwashing and expensive permanentware replacement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.