This item is Discontinued.

Pactiv Evergreen ClearView SmartLock Food Containers, 3-Compartment, 5 oz/14 oz, 8.2 x 8.34 x 2, 91, Clear, PK200 YCI811230000

ClearView SmartLock Food Containers, 3-Compartment, 5 oz/14 oz, 8.2 x 8.34 x 2, 91, Clear, PK200 (Discontinued)

  • Mfr # YCI811230000
  • Zoro # G003666361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YCI811230000
Zoro #
G003666361
UPC #
-
Country of Origin
United States

Dimensions

Height
2.91"; 2.91"
Width
8.2"
Depth
8.34"

Details

Type
Hinged Lid Container
Capacity
5 oz; 14 oz
Material
Plastic
Number of Compartments
3
Item
Food Containers
Basic Foodware Material
Plastic
Disposable Foodware Color
Clear
Features
Medium 3-Compartment
Closure Type
Hinged Lid
Hinged Lid (Yes/No)
Yes

Description

Enhance your packaging with the clarity and distinction of PET bakery containers. Our packaging effortlessly combines style and functionality to meet all your food packaging needs effectively. Made from strong PET material with a wide temperature resilience range (-20°F to 120°F) enables placement in freezers and heated display cases. Crystal clear packaging to optimize merchandising of baked goods. Great for merchandising bakery items, cheeses, produce, sandwiches, and more. SmartLock® system features a tight, audible click closure that helps ensure maximum food freshness. Smooth front panel makes sticker-labeling easy. Strong, rib-reinforced sides and back accommodate heavy items and provide enhanced crush resistance. Break-resistant hinge is flexible enough for easy closure and reliable enough for repeated openings and closings.


  • SmartLock® closure endures food freshness.
  • Wide temperature resilience range: -20°F to 120°F.
  • Smooth front panel.
  • Strong, rib-reinforced sides and back.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.