This item is Discontinued.

Pactiv Evergreen Container, 3-Compartment, 8x8x3, Natural, Sugarcane, 150PK YMCH0803PFFR

Container, 3-Compartment, 8x8x3, Natural, Sugarcane, 150PK (Discontinued)

  • Mfr # YMCH0803PFFR
  • Zoro # G712884810
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YMCH0803PFFR
Zoro #
G712884810
UPC #
-
Country of Origin
United States

Dimensions

Depth
8 in
Width
8 in
Height
3 in

Details

Type
Hinged Lid Container
Material
Molded Fiber
Number of Compartments
3
Hinged Lid (Yes/No)
Yes
Standards
BPI Certified Compostable
Bio Based
No
Closure Type
Hinged Lid
Bpi Certified
Yes
Color
Natural
SFI Certified
No
Recyclable
No
Compostable
Yes
Lid Type
Hinged Lid
Container Lid
Hinged Lid
Container Shape
Square
Container Style
Hinged Lid Container
Hinged Lid
Yes
Microwave Safe
No
Pattern
Solid
Freezer Safe
No
Item Weight
Standard
Features
Hinged Lid
Item
Takeout Food Containers
FSC Certified
No

Description

EarthChoice PFAS-free Fiber Blend Hinged Lid Containers are made from annually-renewable plant sources and are BPI certified to be commercially compostable only. Facilities may not exist in your area. Not suitable for home composting. Compostable products facilitate the diversion of food scraps from the landfill. These products feature excellent grease performance that holds up to wet, heavy foods. Great for delivery and takeout, these containers are both durable and easily stackable great for both hot and cold foods such as street tacos, hamburgers, and sandwiches.


  • The sustainable packaging material includes an annually-renewable blend of sugar cane (bagasse) and bamboo.
  • Compostable products facilitate the diversion of food scraps from the landfill.
  • These products feature excellent grease performance that holds up to wet, heavy foods.
  • Great for delivery and takeout, these containers are both durable and easily stackable.
  • Perfect for both hot and cold foods such as street tacos, hamburgers, and sandwiches.
  • These containers have a heat tolerance of 250° F (121° C).
  • Transport food for takeout and delivery confidently with hinged lid closure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.