This item is Discontinued.

Pactiv Evergreen EarthChoice Entree2Go Takeout Container, 32 oz, 8.66 x 5.75 x 2.72, Black, PK300, 300PK YCNB9X632000

EarthChoice Entree2Go Takeout Container, 32 oz, 8.66 x 5.75 x 2.72, Black, PK300, 300PK (Discontinued)

  • Mfr # YCNB9X632000
  • Zoro # G205672641
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
YCNB9X632000
Zoro #
G205672641
UPC #
-
Country of Origin
United States

Dimensions

Overall Width (In.)
8.66"
Overall Depth (In.)
5.75"
Overall Height (In.)
2.72"

Details

Capacity (Qt.)
32 oz
Color
Black
Material
MFPP
Item
Food Containers
Number of Compartments
1
Storage Container Style
Carryout
Type
Base
For Use With
YCNV9X6PPDL
Capacity
32 oz
Food Container Material Type
Plastic

Description

These takeout containers are the perfect combination of economical and sustainable, and are designed with delivery in mind! They're sturdy, stackable, and soak-through-resistant to grease and moisture. The optional vented lids make them ideal for hot and crispy menu items. The bases are made with 50% less plastic than standard containers in a range of sizes for quick food assembly and trouble-free take-out.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.