Shop PACTIV EVERGREEN
See all product information
Hoagie Hinged Lid Container, 9 x 5.5 x 3.2, Clear, Plastic, 220PK
Mfr # YCASH3011UCH
Zoro # G023334080
product price:Â $266.99
/pk 220, $1.21/ea
Free Shipping & Returns
Key Features
Outside Width
9 in
Depth
5.5 in
Hinged Lid
Yes
Number of Compartments
1
Color
Clear
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
YCASH3011UCH
Zoro #
G023334080
UPC #
16194079234
Country of Origin
United States
Dimensions
Outside Width
9 in
Depth
5.5 in
Outside Height
3.2 in
Details
Hinged Lid
Yes
Number of Compartments
1
Color
Clear
Material
PET - Polyethylene Terephthalate
Food Container Type
Hinged Lid Container
Description
Enhance the beauty and elegance of packaging with the clarity and distinction of PET containers. Packaging that combines style with functionality to complement all of your food packaging needs. Made from strong PET material great for both fresh and freezer applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.