Shop PACTIV EVERGREEN
See all product information
Create Account
SmartLock Vented Foam Hinged Lid Container, 9 x 9.5 x 3.3, White, 150PK
Mfr # YHLWV9010000
Zoro # G223333500
product price:Â $151.99
/pk 150, $1.01/ea
Free Shipping & Returns
Key Features
Food Container Type
Hinged Lid Container
Hinged Lid
Yes
Vented
Yes
Outside Height
3.3 in
Outside Width
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
YHLWV9010000
Zoro #
G223333500
UPC #
16194054590
Country of Origin
United States
Dimensions
Outside Height
3.3 in
Outside Width
9 in
Depth
9.5 in
Details
Food Container Type
Hinged Lid Container
Hinged Lid
Yes
Vented
Yes
Material
Foam
Color
White
Number of Compartments
1
Description
Durable foam construction makes hinged lid containers a perfect lunchtime or dinnertime choice. Containers are insulated to maintain food temperatures at their tastiest. Excellent for use with both hot and cold foods. Dual tab closure ensures that the container is closed. Built in venting allows steam to vent keeping food crisp. Stacking rim increases transport performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.