Supermarket Trays, #4D, 9.58 x 7.08 x 1.25, Black, PK400

  • Mfr # 51P904D

  • Zoro # G703665985


product price:  $58.99
/pk 400, $0.15/ea

Key Features

Type
Tray
Material
Polystyrene
Number of Compartments
1
Features
Freezer-Safe
Width
9.58"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51P904D
Zoro #
G703665985
UPC #
-
Country of Origin
United States

Dimensions

Width
9.58"
Height
1.3 in
Depth
6.6 in

Details

Type
Tray
Material
Polystyrene
Number of Compartments
1
Item
Butcher Food Containers
Features
Freezer-Safe
Disposable Foodware Color
Black
Basic Foodware Material
Polystyrene
Bio Based
No
Recyclable
No
SFI Certified
No
Compostable
No
Bpi Certified
No
Item Weight
Lightweight
Container Shape
Rectangular
Container Style
Tray
Hinged Lid
No
Color
Black
Freezer Safe
Yes
FSC Certified
No
Pattern
Solid
Microwave Safe
No

Description

Sturdy, lightweight foam trays. Can be used in blast freezer, refrigerator, for a heated display or at room temperature. Rigid construction stands up to rugged handling. Designed for in-store use for hand wrapping or wrapping on low tension machines.


  • Sturdy, lightweight foam trays.
  • Can be used in blast freezer, refrigerator, for a heated display or at room temperature.
  • Rigid construction stands up to rugged handling.
  • Designed for in-store use for hand wrapping or wrapping on low tension machines.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.