VERSAtainer Microwavable Containers, Round, 3-Comp, 39 oz, 9 x 9 x 2.25, Black/Clear, Plastic, 150PK

  • Mfr # NC9388B

  • Zoro # G008996180


product price:  $135.99
/pk 150, $0.91/ea
Free Shipping & Returns

Key Features

Type
Base/Lid Combo
Capacity
39 oz
Number of Compartments
3
Microwave Safe
Yes
Width
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NC9388B
Zoro #
G008996180
UPC #
-
Country of Origin
United States

Dimensions

Width
9"
Depth
9.5 in
Height
2.3 in

Details

Type
Base/Lid Combo
Capacity
39 oz
Number of Compartments
3
Microwave Safe
Yes
Item
Takeout Food Containers
Basic Foodware Material
Polypropylene
Disposable Foodware Color
Black/Clear
Features
Dishwasher Safe
Bpi Certified
No
Recyclable
No
Bio Based
No
Closure Type
Lid
Compostable
No
Container Lid
Lid
Color
Black/Clear
SFI Certified
No
Container Shape
Rectangular
Container Style
Base/Lid Combo
Pattern
Solid
Hinged Lid
No
Lid Type
Lid
Item Weight
Standard
Freezer Safe
No
Material
Polypropylene
Interior Volume Capacity
39 oz
FSC Certified
No

Description

Versatile, economically priced containers accommodate both hot and cold foods. Tight-fitting, leak-resistant lid seals in heat and preserves your menu items' flavors. Compact nest-style stacking minimizes their storage footprint. Microwavable, dishwasher-safe and reusable.


  • Versatile: accommodates hot and cold foods.
  • Tight-seal, leak-resistant lid.
  • Microwavable, dishwasher-safe and reusable.
  • Stacks/nests compactly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.