This item is Discontinued.

Pactiv Hexware Container, 7-1/2" Dia, Black, PK120 YEH8-9170

Hexware Container, 7-1/2" Dia, Black, PK120 (Discontinued)

  • Mfr # YEH8-9170
  • Zoro # G3427261
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YEH8-9170
Zoro #
G3427261
UPC #
094714067640
Country of Origin
United States

Dimensions

Diameter
7-1/2"
Width
7-1/2"
Height
3"

Details

Food Service Disposables Grouping
Carry-Out Food Container
Basic Foodware Material
Plastic
Disposable Foodware Shape
Hexagonal
Disposable Foodware Color
Black/Clear
Number of Compartments
1
Item
Carry-Out Food Container
Secondary Foodware Material
Polypropylene
Container Lid
Included, Hinged
Max. Temp.
180 Degrees F
Color
Black/Clear

Description

Carry-Out Food Container, Package Quantity 120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.