Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Pactiv Pactiv NC948B CPC 48 oz Black Round Container & Lid - Case of 150 NC948B  CPC

Pactiv NC948B CPC 48 oz Black Round Container & Lid - Case of 150 (Discontinued)

  • Mfr # NC948B CPC
  • Zoro # G804077359
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NC948B CPC
Zoro #
G804077359
UPC #
696599094812
Country of Origin
China

Description

Browse our wide selection of kitchen products designed keeping quality and reliability in mind. These Kitchen products are easy to use and make everyday life much convenient and comfortable. The huge range of products will leave you spoilt for choice as there is something for every need. Our products are available at convenient prices. This is designed to be reliable, durable and attractive for every home.

Features
  • Black round container & lid
  • Case of 150
Specifications
  • Color: Black
  • Capacity: 48 oz
  • Weight: 26 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.